Motion
D203-8-INS

KLEIN TOOLS INC
D203-8-INS

Needle Nose Pliers - 2-5/16 in Jaw Length, 8-7/8 in Overall Length, Insulated Handle
Mi Item #03693555
MFR #D203-8-INS
Price$85.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D203-8-INS

Needle Nose Pliers - 2-5/16 in Jaw Length, 8-7/8 in Overall Length, Insulated Handle
Mi Item #03693555
MFR #D203-8-INS

Mfr description
D203-8-INS HIGH VOLTAGE NEEDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.62/each

Specifications

Dimensions

  • Jaw Length
    2-5/16 in
  • Jaw Thickness
    1 in
  • Jaw Width
    1/2 in
  • Overall Length
    8-7/8 in
  • Tip Width
    1/8 in

Details

  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)