Motion
RN252
5/16 Hose x 1/4 Male NPT Insert 316SS
Mi Item #03693598
MFR #RN252
Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Hose x 1/4 Male NPT Insert 316SS
Mi Item #03693598
MFR #RN252

Mfr description
RN252 316 SS INSERT 5/16 X 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.08/each

Specifications

Dimensions

  • Overall Length
    1.7800 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)