Motion
SB204-12
Ball Insert Bearing - 0.7500 in Bore Diam., 1.8500 in OD, Set Screw Locking
Mi Item #03693608
MFR #SB204-12
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 1.8500 in OD, Set Screw Locking
Mi Item #03693608
MFR #SB204-12

Mfr description
SB204-12 SET SCREW BRG-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8500 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)