Motion
SUCST206-20

IPTCI BEARINGS
SUCST206-20

Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 1-1/4 in Bore, Stainless Steel
MI ITEM #03693818
MFR #SUCST206-20
Your Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCST206-20

Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 1-1/4 in Bore, Stainless Steel
MI ITEM #03693818
MFR #SUCST206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$390.11/each(List $468.14)

Overview

Mfr description
SUCST206-20 SS TAKEUP BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    1-1/4 in
  • Housing Material
    Stainless Steel
  • Bearing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Manufacturer Catalog
  • Weight
    2.9 lbs
  • Grease Type
    H1 Food Grade Grease
  • Length Through Bore
    1.5000 in
  • Locking Type
    Set Screw
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought