Motion
TLS675-TR
Roof Leak Diverter - 6 ft Length, 6 ft Width, Tarp Shape, Vinyl Material, Transparent Color
Mi Item #03693827
MFR #TLS675-TR
Price$334.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 6 ft Length, 6 ft Width, Tarp Shape, Vinyl Material, Transparent Color
Mi Item #03693827
MFR #TLS675-TR

Mfr description
TLS675 HIGH FLOW LEAK DIVERTER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.06/each

Specifications

Dimensions

  • Length
    6 ft
  • Thickness
    12 mil
  • Width
    6 ft

Details

  • Attachment Type
    3 in Hose
  • Color
    Transparent
  • Includes
    90° Elbow
  • Installation Method
    Hanging Strap
  • Material
    Vinyl
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)