Specifications
Dimensions
- Bore Diameter6 mm
Details
- ActuationSingle Acting
- Body OptionMetal Seal
- Country of OriginJP
- Cylinder Suffix10S
- Options IncludedLow Friction, Metal Seal
- Piston ActionSingle-Acting
- Product TypeRodless Air Cylinders
- SeriesMQP
- Special ApplicationsLow Friction
- Suffix For StrokeS
- TypeSingle Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)