Motion
Z-12M19V

ATP
Z-12M19V

Non-Impact Socket - Metric, 3/4 in Drive Size, 19 mm Socket Size, Hex Bit, Standard Type
Mi Item #03694286
MFR #Z-12M19V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATP
Z-12M19V

Non-Impact Socket - Metric, 3/4 in Drive Size, 19 mm Socket Size, Hex Bit, Standard Type
Mi Item #03694286
MFR #Z-12M19V

Mfr description
Z-12M19V 19MM 3/4"DR HEX DR SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    84 mm
  • Socket Size
    19 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)