Motion
PN-204
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #03694396
MFR #PN-204
Price$912.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #03694396
MFR #PN-204

Mfr description
PN-204
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461351987
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Seal Type
    Triple Lip
  • Series
    PN
  • UPC_NO
    662461351987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)