Motion
PN-205
Sealmaster Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.3740 in Width, Medium Duty, Set Screw Locking
MI ITEM #03694397
MFR #PN-205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.3740 in Width, Medium Duty, Set Screw Locking
MI ITEM #03694397
MFR #PN-205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN-205
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Standard
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.3740 in
  • Max Operating Temperature
    220 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Fillet Radius
    1.0200 in
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    PPS
  • Finish Coating
    Phosphorus Nickel Coated
  • Max Rpm
    2700 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    PN
  • Precision Rating
    ABEC 1
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    PN-205
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461368770
  • UPC_NO
    662461368770
  • Weight
    0.60 lbs
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text