Motion
MOD-2AH31S35

VICKERS BY DANFOSS
MOD-2AH31S35

429224 Directional Control Valve - 24 V dc Coil
MI ITEM #03694417
MFR #MOD-2AH31S35
Price$1,796.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
MOD-2AH31S35

429224 Directional Control Valve - 24 V dc Coil
MI ITEM #03694417
MFR #MOD-2AH31S35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,796.77/each

Specifications

Dimensions

  • Overall Height
    2.52 in
  • Overall Length
    6.45 in
  • Overall Width
    1.71 in

Details

  • Body Material
    Gray Iron
  • Coil Voltage
    24 V dc
  • Design Number
    31
  • Mounting Type
    Subplate/manifold mounted
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
MOD 2AH31S35 ASSY 429224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought