Motion
UELP314-211D1

NTN
UELP314-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material
Mi Item #03694426
MFR #UELP314-211D1
Price$773.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP314-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material
Mi Item #03694426
MFR #UELP314-211D1

Mfr description
UELP314-211D1-80#01 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Bore Diameter
    70 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    4547359652628
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359652628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)