1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
X1S67790-2
Bearing Spacer - 7.0100 in ID, 7.5000 in OD, 0.3800 in Width
MI ITEM #
03694439
MFR #
X1S67790-2
Your Price
$240.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN X1S67790-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
X1S67790-2
Bearing Spacer - 7.0100 in ID, 7.5000 in OD, 0.3800 in Width
MI ITEM #
03694439
MFR #
X1S67790-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$240.36
/each
(List
$276.41
)
Qty
Add to Cart
Overview
Mfr description
X1S67790
Specifications
Outside Diameter
7.5000 in
Overall Width
0.3800 in
Bore Diameter
7.0100 in
UPC_NO
053893371900
Weight
0.72 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought