Motion
2012 X 1-3/4, 3/8 X 3/16 KW STL

DODGE
2012 X 1-3/4, 3/8 X 3/16 KW STL

Taper Lock Bushing - 2012 Series, 1.7500 in Bore, 3/8 x 3/16 in Keyway
Mi Item #03694461
MFR #2012 X 1-3/4, 3/8 X 3/16 KW STL
Price$193.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1-3/4, 3/8 X 3/16 KW STL

Taper Lock Bushing - 2012 Series, 1.7500 in Bore, 3/8 x 3/16 in Keyway
Mi Item #03694461
MFR #2012 X 1-3/4, 3/8 X 3/16 KW STL

Mfr description
2012 1-3/4 SS TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Bushing Size
    2012
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.3800 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    0.95 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    393428
  • Manufacturer Upc Number
    782476347383
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    782476347383
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)