Motion
C23854
Mechanic Drill Bit - 7/16 in Drill, 2-15/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03694787
MFR #C23854
List Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 7/16 in Drill, 2-15/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03694787
MFR #C23854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.33/each for your price

Overview

Mfr description
C23854 1875 7/16 HD MECH LNG BL&GLD

Specifications

  • Drill Bit Size
    7/16 in
  • Flute Length
    2-15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Point Angle
    135 °
  • Cutting Direction
    Right Hand Cut
  • Point Type
    Split Point
  • Overall Length
    4-1/2 in
  • Double Margin
    No
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Series
    1875
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought