Motion
C 4032 V/C4

SKF
C 4032 V/C4

Toroidal Roller Bearing - 160 mm Bore, 240 mm OD, 80 mm Width, Straight Bore, Open, C4
Mi Item #03694792
MFR #C 4032 V/C4
Price$3,955.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 4032 V/C4

Toroidal Roller Bearing - 160 mm Bore, 240 mm OD, 80 mm Width, Straight Bore, Open, C4
Mi Item #03694792
MFR #C 4032 V/C4

Mfr description
C4032V/C4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,955.44/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Fillet Radius
    2 mm
  • Outside Diameter
    240 mm
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Weight
    27.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Holes
    No Holes
  • Max Rpm
    600 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571251141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)