Motion
672-2
Cloth Tape Single-Sided Vinyl Coated Cloth 55m 2" Wide
Mi Item #03694833
MFR #672-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cloth Tape Single-Sided Vinyl Coated Cloth 55m 2" Wide
Mi Item #03694833
MFR #672-2

Mfr description
672 OLIVE DRAB 2" WIDE COTTON TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    60 in
  • Thickness
    0.33 mm
  • Width
    2 in

Details

  • Adhesion Strength
    60 oz-in
  • Backing Material
    Vinyl Coated Cloth
  • Color
    Green
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)