Motion
SRH3011-01-R
Standard Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7.30 to 101 psi
Mi Item #03694993
MFR #SRH3011-01-R
Price$242.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7.30 to 101 psi
Mi Item #03694993
MFR #SRH3011-01-R

Mfr description
SRH3011-01-R REGULATOR, S/STEEL, CLEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.76/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    40 mm
  • Overall Length
    83.5 mm
  • Overall Width
    40 mm
  • Port Size
    1/8 BSPT
  • Weight
    0.77 lbs

Details

  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air, Nitrogen
  • Included Options
    Relief, Right Gauge Port
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    101 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    32 To 140 °F
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    No
  • Proof Pressure
    217 psi
  • Relief Function
    Relieving
  • Series/System
    SRH
  • Set Pressure Range
    7.30 to 101 psi
  • Standards Met
    JIS B 8370
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)