Motion
6121KALJ-17G867

MASTER LOCK COMPANY
6121KALJ-17G867

Weather Tough Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03695068
MFR #6121KALJ-17G867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
6121KALJ-17G867

Weather Tough Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03695068
MFR #6121KALJ-17G867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2-1/8 in
  • Horizontal Clearance
    7/8 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    2-3/8 in

Details

  • Body Material
    Steel
  • Covered Body Or Bumpers
    Covered Body
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Weather Resistant
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock

Overview

Mfr description
6121KALJ-17G867 PADLOCK; KEYED-ALI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought