Motion
RA4  1/1 C RR

HUB CITY INC
RA4 1/1 C RR

0220-75348 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 1:1 Ratio, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
Mi Item #03695073
MFR #RA4 1/1 C RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
RA4 1/1 C RR

0220-75348 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 1:1 Ratio, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
Mi Item #03695073
MFR #RA4 1/1 C RR

Mfr description
RA4-1/1-CRR #421838
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)15.8125 x (H)11.25 x (W)11.25
  • Housing Height
    11.25 in
  • Housing Length
    15.8125 in
  • Housing Width
    11.25 in
  • Input Size
    1.5000 in
  • Nominal Ratio
    1:1
  • Output Size
    1.5000 in
  • Ratio
    1:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798390659
  • Output Type
    Solid Shaft
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)