Motion
125MEA-8/200

L S STARRETT
125MEA-8/200

Vernier Caliper, Range: 0 to 150mm, 0 to 6", Graduation: 0.001", 0.02mm, Accuracy: ±0.001", ±0.25mm
MI ITEM #03695081
MFR #125MEA-8/200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
125MEA-8/200

Vernier Caliper, Range: 0 to 150mm, 0 to 6", Graduation: 0.001", 0.02mm, Accuracy: ±0.001", ±0.25mm
MI ITEM #03695081
MFR #125MEA-8/200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125MEA-8/200 VERNIER CALIPER

Specifications

  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Graduation
    0.001 in, 0.02 mm
  • Material
    Stainless Steel
  • Accuracy
    ±0.001 in, ±0.25 mm
  • Surface Finish
    Chrome
  • Includes
    Plastic Box
  • Manufacturer Catalog Number
    61882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought