Motion
400N115

Drillco
400N115

Jobber Length Drill Bit - 400N Series, 15/64 in, High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 3-7/8 in OAL
Mi Item #03695172
MFR #400N115
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
400N115

Jobber Length Drill Bit - 400N Series, 15/64 in, High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 3-7/8 in OAL
Mi Item #03695172
MFR #400N115

Mfr description
400N115 15/64 NITRO DRILL BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Drill Bit Size  
    15/64 in
  • Flute Length  
    2-5/8 in
  • Overall Length  
    3-7/8 in
  • Shank Diameter
    15/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    400N
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)