Overview
Mfr description
AMEP5307 PILLOW BLOCK W/HD BRG
Specifications
- Bore Diameter
- Bore TypeRound
- Base To Bore Centerline3.7500 in
- UPC_NO698210859336
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data