Motion
BTWIST
V-Link Adjustable Belt - B Section, 5/8 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #03695233
MFR #BTWIST
Your Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt - B Section, 5/8 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #03695233
MFR #BTWIST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.90/each(List $112.59)

Overview

Mfr description
BTWIST Thoro-Twist Belt

Specifications

  • Adjustable Link Type
    Thoro-Twist
  • Section
    B
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Top Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text