Motion
34861
Flat Belt Idler Pulley - 3-3/4 in Belt Width, 1/2 in Bore, 6.28 in OD, High-Strength Glass Reinforced Composite Material
MI ITEM #03695250
MFR #34861
Price$372.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 3-3/4 in Belt Width, 1/2 in Bore, 6.28 in OD, High-Strength Glass Reinforced Composite Material
MI ITEM #03695250
MFR #34861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.65/each

Specifications

Dimensions

  • Belt Width
    3-3/4 in
  • Bore Diameter
    0.5000 in
  • Face Diameter
    6 in
  • Flat Surface Width
    3.85 in
  • Outside Diameter
    6.28 in
  • Overall Width
    4-1/4 in
  • Weight
    5.8 lb

Details

  • Bearing Closure Type
    Double Sealed
  • Flat Surface Type
    Flat
  • Pulley Material
    High-Strength Glass Reinforced Composite
  • Type Of Bearing
    6203-2RS
  • UPC_NO
    0662345012898
  • With Flanges
    With Flanges

Overview

Mfr description
F4B6280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought