Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size1 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Description Keyword3/4 in Female Pipe Rigid x 1 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 3/4–14
- End 2 Thread(NPTF) 1–11-1/2
- MaterialNylon
Overview
Mfr description
THB86