Motion
L90612
Oil-Dri Sorbent Drip Pan, Application: Universal, Pan Dimensions: 10.2 x 10.2 x 3", Pan Length: 10.2", Pan Height: 3"
MI ITEM #03695495
MFR #L90612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil-Dri Sorbent Drip Pan, Application: Universal, Pan Dimensions: 10.2 x 10.2 x 3", Pan Length: 10.2", Pan Height: 3"
MI ITEM #03695495
MFR #L90612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L90612 UNIVERSAL DRIP PAN & PILLOWS

Specifications

  • Application
    Universal
  • Pan Dimensions
    10.2 x 10.2 x 3 in
  • Pan Length
    10.2 in
  • Pan Width
    10.2 in
  • Pan Height
    3 in
  • Filler Material
    Recycled Cellulose
  • Package Quantity
    12 Pans, 24 Pillows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text