1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OIL-DRI CORP OF AMERICA
L90919
Sorbent Pillow - 21 x 16 x 2 in Dimensions, Application: Universal
MI ITEM #
03695562
MFR #
L90919
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pillows
OIL-DRI CORP OF AMERICA L90919
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL-DRI CORP OF AMERICA
L90919
Sorbent Pillow - 21 x 16 x 2 in Dimensions, Application: Universal
MI ITEM #
03695562
MFR #
L90919
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Dimensions
21 x 16 x 2 in
Height
2 in
Length
21 in
Width
16 in
Details
Application
Universal
Filler Material
Cellulose
Package Quantity
16
Overview
Mfr description
L90919 UNIVERSAL PILLOW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought