Overview
Mfr description
CHDAF50-125 CYL, HYDRAULIC
- Tie-rod type low pressure hydraulic cylinder
- Bore sizes (mm): 40, 50, 63, 80, 100, 125, 160
- Standard strokes (mm): 25 to 1500
- 3.5MPa
- 8 mounting styles
- Aluminum tube type is auto switch capable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data