Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Composite Housing Material, Standard Duty
Mi Item #03695662
MFR #712528

Mfr description
CRTBC-PN205
  • With Seal Flinger
  • GoldPlex-HP Grease
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base Height
    1.4380 in
  • Base To Bore Centerline
    1.4380 in
  • Base Width
    38.10 mm
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    50.80 mm
  • Bolt Size
    0.3750 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Bore Length
    34.92 mm
  • Housing Dimensions
    3.0000 x 1.5000 x 2.8100 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3750 in
  • Insert Outer Diameter
    52 mm
  • Inside Diameter
    0.9840 in, 25 mm
  • Length
    3.0000 in, 76.20 mm
  • Length Through Bore
    1.3750 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.0472 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.6100 in
  • Overall Height
    2.8125 in
  • Overall Length
    3.0000 in
  • Overall Width
    38.1 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Tap Thread Size
    3/8-16 UNC
  • Thread Depth
    0.5000 in | 12.70 mm
  • Thread Size
    3/8-16 UNC
  • Weight
    2.1 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Triple lip contact seal | 304 stainless steel body and flinger | Reinforced stainless steel bolt ferrules | Solid construction | Machined base | Zone hardened inner ring | 120° spacing setscrew lock | Corrosion resistant setscrews | Locking pin and dimple system | Land riding retainer | Tapered Lands | USDA H1 complaint food grade grease | IP69K
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Food and Beverage
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    PN-205
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Multi-Lip Contact Seal
  • Compatible Frame Series
    205
  • Compatible Frame Type
    CRTBC
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    50.79 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2801 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Phosphorus Nickel Coated
  • Flinger Material
    304 Stainless Steel
  • Flinger Type
    Stainless Steel
  • Grease Type
    Calcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
  • Harmonization Code
    8483.20.4040
  • Housing Configuration
    Tapped Base
  • Housing Construction
    One Piece
  • Housing ID
    CRTBC-PN205
  • Housing Material
    Composite
  • Housing Type
    Tapped Base
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    712528
  • Manufacturer Product Page
  • Material
    Composite
  • Material Grade
    Composite
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    2700 rpm
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    PN-205
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Multi-Lip Contact
  • Seal Material
    304 Stainless Steel
  • Seal Type
    High Performance Seal
  • Sealing Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    CRTBC-PN205
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    IP69K, NSF H1
  • Standoff Included
    No
  • Static Load Capacity
    1651 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
  • UPC_NO
    662461347379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)