Motion
I-04A
Tie Rod Cylinder
Mi Item #03695712
MFR #I-04A
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder
Mi Item #03695712
MFR #I-04A

Mfr description
I-04A KNUCKLE JOINT
  • Accessory: I type single knuckle joint
  • Size: CA2: 40, 50, 63, 80, 100
  • Material: sulfur free cutting steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Body Material
    Sulfur Free Cutting Steel
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    A
  • Hardware Type
    Rod Eye, Single Knuckle Joint
  • Magnet
    None
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    I type single knuckle joint
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)