1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Mounted Bearings
Flange Bearings
PEER BEARING CO (SKF) PER.UCF206-F-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER BEARING CO (SKF)
PER.UCF206-F-A
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
Mi Item #
03695795
MFR #
PER.UCF206-F-A
Mfr description
UCF206-F-A MOUNTED UNIT
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Outside Diameter
40 mm
Details
Bore Type
Straight
Product Type
Flange-Mount Ball Bearing Units
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items