Motion
SV12SA3DR
Refrigeration Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 950 rpm - 1140 rpm Base, Band Mount, Continuous Duty
Mi Item #03695796
MFR #SV12SA3DR
Price$523.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 950 rpm - 1140 rpm Base, Band Mount, Continuous Duty
Mi Item #03695796
MFR #SV12SA3DR

Mfr description
1/2 HP,1140 & 950 RPM,SV12SA3DR,208-230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.83/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.3 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    36.85 ft-lbs
  • Weight
    21.5 lbs

Details

  • Base RPM
    950 rpm - 1140 rpm
  • Country of Origin
    MEX
  • Description
    Lower your energy consumption and boost your refrigeration equipment reliability with a U.S. motors® brand refrigeration motor. You can trust U.S. motors® refrigeration motors, manufactured by Nidec Motor Corporation, to deliver the stable temperatures you need to ensure the safety and quality of your perishable goods at every step in their production and distribution. If you want to maximize energy savings and minimize the risk of food spoilage, we can help you find the right condenser fan motor design for your application. U.S. motors® has an extensive line of industry-leading refrigeration motors for both OEMs as well as replacement motors for major OEM refrigeration equipment. We also have online tools to help you find a replacement motor quickly.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.40 / 1.20 A
  • Full Load Efficiency
    75.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382075453
  • Max Allowable Current
    1.2 A, 2.4 A
  • Maximum Speed
    1140 rpm
  • Model
    P063FEZ4089015B
  • Motor Category
    Refrigeration Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Refrigeration Motor
  • Mounting Type
    Band
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382075453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)