Motion
76-504-01A
Apollo Ball Valve - Manual, 3/4 NPT Port, 316 Stainless Steel Body
Mi Item #03695872
MFR #76-504-01A
Price$446.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo Ball Valve - Manual, 3/4 NPT Port, 316 Stainless Steel Body
Mi Item #03695872
MFR #76-504-01A

Mfr description
76-504-01A SS VALVE
  • Spring Return Handle to Close
  • Carbon & Graphite Reinforced Seats
  • Operating Torque Approx Three Times Valve Torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$446.10/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    1.9700 lbs

Details

  • Actuator Type
    Level Handle Spring Return
  • Ball Material
    316 Stainless Steel
  • Body Material
    316 Stainless Steel
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Connection Gender
    Female
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manual
  • Handle Material
    304 Stainless Steel with Vinyl Grip
  • Material
    Stainless Steel
  • Product Types
    Ball Valve
  • Seat Material
    MPTFE
  • Series
    76-500
  • Stem Material
    316 Stainless Steel
  • Type
    Ball Valve
  • UPC_NO
    670750248207
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)