Motion
MB34
Bearing Lock Washer - 170 mm ID, 232 mm Outside Dia., 193 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #03695959
MFR #MB34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 170 mm ID, 232 mm Outside Dia., 193 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #03695959
MFR #MB34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB-34 LOCKWASHER

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Key Width
    18 mm
  • Measurement Standard
    Metric
  • Compatible Lock Nut Number
    KM34
  • Manufacturer Product Page
  • UPC_NO
    751968753407
  • Outside Diameter Over Tangs
    232 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text