Motion
NX0842812
6.0000 in Dia., Precision Ball Bearing, 7200 lbs Capacity
MI ITEM #03697056
MFR #NX0842812
List Price$362.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Precision Ball Bearing, 7200 lbs Capacity
MI ITEM #03697056
MFR #NX0842812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.72/each for your price

Overview

Mfr description
NX0842812

Specifications

  • Wheel Diameter
    6.0000 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    3.0000 in
  • Load Capacity
    7200 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    2.0000 in
  • Hardness
    78-82 Shore D
  • Operating Temperature Range
    -30 to 220 °F
  • Tread Width
    2-1/2 in
  • Wheel Bearing Type
    Precision Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought