Motion
02RR03031S001

ALBION INDUSTRIES
02RR03031S001

Plate Caster - 2 series, Rubber Wheel Material, 3.0000 in Wheel Diameter, 0.0492 in Face Width, 175 lbs Load Capacity
MI ITEM #03698820
MFR #02RR03031S001
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02RR03031S001

Plate Caster - 2 series, Rubber Wheel Material, 3.0000 in Wheel Diameter, 0.0492 in Face Width, 175 lbs Load Capacity
MI ITEM #03698820
MFR #02RR03031S001

Mfr description
02RR03031S001
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    0.0492 in
  • Mount Height
    4.2500 in | 107.95 mm
  • Mounting Plate Size  
    63.50 mm x 92.07 mm
  • Overall Height
    4.2500 in, 107.95 mm
  • Plate Size
    2-1/2 in x 3-5/8 in
  • Swivel Lead Length  
    0.9375 in
  • Tread Width
    1.2500 in
  • Weight
    175 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Heat-Treated Raceways, Rohs Compliant
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    3/8 in, 9.52 mm
  • Caster Load Capacity Range
    175 lbs, 79.379 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    2 series
  • Caster Type
    Swivel
  • Construction
    Double Ball Raceway
  • Core Material
    Rubber
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    175 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Style
    Top Plate
  • Top Plate
    2-1/2 in x 3-5/8 in, 63.5 mm x 92.075 mm
  • Tread Color
    Black
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Annular Ball Bearing
  • Weight Capacity
    175 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)