Motion
C65603
Hex Rethreading Die - 5/16 – 18 Thread Size, UNC, Right Hand, Carbon Steel, 11/16 in Hex Width, 0.3125 in Thick
MI ITEM #03699955
MFR #C65603
Price$34.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 5/16 – 18 Thread Size, UNC, Right Hand, Carbon Steel, 11/16 in Hex Width, 0.3125 in Thick
MI ITEM #03699955
MFR #C65603

Mfr description
C65603 0650 5/16-18 NC CRBN HX DIE
  • Cost effective
  • Standard with right hand Unified and American National thread form
  • Available in metric and American National Taper Pipe (NPT) thread form
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.77/each

Specifications

Dimensions

  • Hex Width  
    11/16 in
  • Thickness
    0.3125 in
  • Thread Size
    5/16 – 18

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)