Motion
7780830
Solvent Base Spray Primer - White, 12 oz Container, Exterior, Interior, Solvent, Flat Finish, Modified Alkyd, 10-12 ft² Coverage Range, 1 to 48 h Dry Time
MI ITEM #03702602
MFR #7780830
List Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - White, 12 oz Container, Exterior, Interior, Solvent, Flat Finish, Modified Alkyd, 10-12 ft² Coverage Range, 1 to 48 h Dry Time
MI ITEM #03702602
MFR #7780830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$16.31/each for your price

Overview

Mfr description
7780830 CLEAN METAL PRIMER

Specifications

  • Color Family
    White
  • Color
    White
  • Container Size
    12 oz
  • Exposure
    Exterior, Interior
  • Base Type
    Solvent
  • Finish
    Flat
  • Resin Type
    Modified Alkyd
  • Quick Drying
    Quick-Dry
  • Nozzle Type
    Single Direction
  • Direct To Metal
    Direct To Metal
  • Coverage Range
    10-12 ft²
  • Surface
    Metal, Rusted Steel
  • Dry Time
    1 to 48 h
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +90 °F
  • Volatile Organic Compound Content
    527 g/L
  • Package Quantity
    6
  • UPC_NO
    020066778088
  • Exposure Conditions
    Interior/Exterior
  • Net Weight
    12 oz.
  • Standards Met
    MIR COMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text