Motion
50LD32LRB CHAIN

TSUBAKI (UST)
50LD32LRB CHAIN

Roller Chain - Standard Series, 50 / 5/8 in Pitch, 1 Strand
MI ITEM #03704291
MFR #50LD32LRB CHAIN
Your Price$209.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50LD32LRB CHAIN

Roller Chain - Standard Series, 50 / 5/8 in Pitch, 1 Strand
MI ITEM #03704291
MFR #50LD32LRB CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.98/ft(List $262.48)

Overview

Mfr description
50 RIV C-LAMBDA 2L/D3 10 FT BOX

Specifications

  • Measurement Standard
    Imperial
  • Series
    D-3
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Lambda
  • Overall Length
    10 ft
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Inside Width
    0.375 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    970 lb
  • Extended Pin Projection
    0.469 in
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.375 in
  • Weight
    0.82 lb
  • UPC_NO
    097039981189
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text