Motion
KM-26
Retaining Nut - M130 X 2.0 Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Carbon Steel
Mi Item #03705554
MFR #KM-26
Price$118.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M130 X 2.0 Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Carbon Steel
Mi Item #03705554
MFR #KM-26

Mfr description
KM-26 METRIC LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.70/each

Specifications

Dimensions

  • Axial Load
    473 kN
  • Face Diameter  
    149 mm
  • Outside Diameter  
    165 mm
  • Overall Width
    21 mm
  • Thread Size  
    M130x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-26
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968602606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)