Motion
403003
V- Ring Seal - 300 to 305 mm Shaft Range, Nitrile Rubber (NBR) Material
Mi Item #03706122
MFR #403003
Price$1,130.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V- Ring Seal - 300 to 305 mm Shaft Range, Nitrile Rubber (NBR) Material
Mi Item #03706122
MFR #403003

Mfr description
403003 V-RING SEAL
  • Design type VR4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.89/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    4.528 in
  • Shaft Or Inside Diameter Range
    11.811 in - 12.008 in
  • Weight
    3.88 lbs

Details

  • Continuous Temperature Range
    -40 °F to 212 °F
  • Design Type
    VR4
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311390880
  • Series
    VR4
  • UPC_NO
    085311390880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)