Motion
10-VQ110U-5MO-X153

SMC CORP OF AMERICA
10-VQ110U-5MO-X153

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug without Connector, Base Mounted
Mi Item #03707719
MFR #10-VQ110U-5MO-X153
Price$32.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-VQ110U-5MO-X153

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug without Connector, Base Mounted
Mi Item #03707719
MFR #10-VQ110U-5MO-X153

Mfr description
10-VQ110U-5MO-X153 VALVE, 3-PORT, CLEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.51/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    M Plug without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    10-VQ100
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    3.6 dm³/(s.bar)
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    10-VQ100
  • Wire Type
    M Plug without Connector
  • Wiring Type
    M Plug without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)