Motion
1850548
Single Lip Oil Seal - Solid, 18.500 in Shaft Dia., 20.500 in OD, 1.250 in Overall Width, HDS3 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #03707781
MFR #1850548
Your Price$4,421.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 18.500 in Shaft Dia., 20.500 in OD, 1.250 in Overall Width, HDS3 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #03707781
MFR #1850548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,421.56/each(List $6,101.75)

Overview

Mfr description
1850548 OIL SEAL VITON
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    18.500 in
  • Outside Diameter
    20.500 in
  • Overall Width
    1.250 in
  • Design Type
    HDS3
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, spacer lugs
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring Cover
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311231060
  • Compatible Wear Sleeves
    90790
  • Compatible V-Rings
    404500;404502;404504;404506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    9.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought