Motion
83550
Wypall® X50 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 176
Mi Item #03707880
MFR #83550
Price$18.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X50 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 176
Mi Item #03707880
MFR #83550

Mfr description
83550 WYPALL X50 WIPERS POPUP BOX 176/BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.89/pk

Specifications

Dimensions

  • Weight
    1.350 lbs
  • Wipe Length
    12-1/2 in
  • Wipe Width
    9.1 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    176
  • Package Quantity Per Case
    1680
  • Style
    Roll
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000835509
  • Wipe Material
    Cellulose/Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)