Motion
35025
Wypall® X50 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 26
MI ITEM #03707881
MFR #35025
Price$3.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X50 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 26
MI ITEM #03707881
MFR #35025

Mfr description
35025 WYPALL X50 WIPERS QURTERFOLD 26/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/pk

Specifications

Dimensions

  • Weight
    0.250 lbs
  • Wipe Length
    12-1/2 in
  • Wipe Width
    10 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    26
  • Package Quantity Per Case
    832
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000350255
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)