Motion
KH25-PP
Closed Round Rail Ball Bushing - KH Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 1.5748 in Overall Length, 544.065 lbf Load Capacity, Closed
Mi Item #03707894
MFR #KH25-PP
Price$100.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 1.5748 in Overall Length, 544.065 lbf Load Capacity, Closed
Mi Item #03707894
MFR #KH25-PP

Mfr description
KH25-PP LINEAR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.72/each

Specifications

Dimensions

  • Outer Ring Width
    40 mm
  • Outside Diameter
    35 mm
  • Overall Length
    1.5748 in
  • Overall Width
    40 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    544.065 lbf
  • Load Capacity
    2420 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KH
  • Static Load Capacity
    478.867 lbf
  • UPC_NO
    4012802049923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)