Motion
500-172-20
Digital Caliper, Scale Width: 16mm, Range: 0 to 200mm, 0 to 8", Accuracy: ±0.001", Battery: SR44
MI ITEM #03707926
MFR #500-172-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Caliper, Scale Width: 16mm, Range: 0 to 200mm, 0 to 8", Accuracy: ±0.001", Battery: SR44
MI ITEM #03707926
MFR #500-172-20

Mfr description
500-172-30 0-8 IN/200MM, .0005 IN/0.01MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Depth
    24.5 mm
  • Outside Jaw Depth
    50 mm
  • Overall Length
    290 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.001 in
  • Battery Type
    SR44
  • Data Output
    SPC
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Material
    Stainless Steel
  • Measurement Range
    0 to 200 mm, 0 to 8 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)