Motion
151N-0026
TiCN coated Cobalt High Speed Steel Spade Drill Insert, 13/16" maximum drill diameter
MI ITEM #03708125
MFR #151N-0026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiCN coated Cobalt High Speed Steel Spade Drill Insert, 13/16" maximum drill diameter
MI ITEM #03708125
MFR #151N-0026

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    13/16 in
  • Seat Size
    1
  • Thickness
    5/32 in

Details

  • Finish Coating
    TiCN
  • Full Insert Style Code
    151N-0026
  • Material
    Cobalt High Speed Steel
  • Point Angle
    132 °

Overview

Mfr description
151N-0026 #1 TA SC TICN 13/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought