Motion
151N-0030
TiCN coated Cobalt High Speed Steel Spade Drill Insert, 15/16" maximum drill diameter
Mi Item #03708126
MFR #151N-0030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiCN coated Cobalt High Speed Steel Spade Drill Insert, 15/16" maximum drill diameter
Mi Item #03708126
MFR #151N-0030

Mfr description
151N-0030 15/16 SPADE BIT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    15/16 in
  • Seat Size
    1
  • Thickness
    5/32 in

Details

  • Finish Coating
    TiCN
  • Full Insert Style Code
    151N-0030
  • Material
    Cobalt High Speed Steel
  • Point Angle
    132 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)