Motion
182A-0108
TiAlN coated Cobalt High Speed Steel Spade Drill Insert, 1-1/4" maximum drill diameter
Mi Item #03708129
MFR #182A-0108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiAlN coated Cobalt High Speed Steel Spade Drill Insert, 1-1/4" maximum drill diameter
Mi Item #03708129
MFR #182A-0108

Mfr description
182A-0108 1 1/4 SPADE BIT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-1/4 in
  • Seat Size
    2
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiAlN
  • Full Insert Style Code
    182A-0108
  • Material
    Cobalt High Speed Steel
  • Point Angle
    132 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)